Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 3/32" Dia., AWS BD-6000, 5 lb.

  • Mfr # 31GG66

  • Zoro # G8735282


product price: $122.99
/ea
Sold in multiples of 8 for $983.92
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Series
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG66
Zoro #
G8735282
UPC #
190735808535
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Aluminum
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Series
6000
Container Type
Plastic Tube
Tensile Strength
34,000 psi
Yield Strength (Minimum Required)
20 ksi
Tensile Strength (As Welded)
14 ksi
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
14 ksi
Finish/Coating
Aluminum
Yield Strength (As Welded)
20 ksi
For Material Type
Aluminum to Aluminum
For Welding Position
Flat, Horizontal
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
Not Rated
For Material Grade
6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Weight
5 lb
Elongation (As Welded)
18%

Description

Stick Electrode, AWS Classification Not Classified, Material Aluminum, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 14 ksi, Tensile Strength (As Welded) 14 ksi, Yield Strength (Minimum Required) 20 ksi, Yield Strength (As Welded) 20 ksi, Series 6000, Weight 5 lb, For Material Type Aluminum to Aluminum, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.