Zoro Homepage

14" Welding Electrode 5/32" Dia., AWS E6011, 50 lb.

  • Mfr # 20YD13

  • Zoro # G8657774


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
E6011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD13
Zoro #
G8657774
UPC #
190735765067
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
E6011
Container Type
Plastic Tube
Tensile Strength
60,000 psi
Elongation (Minimum Required)
22 %
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
22%
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
60 ksi
Finish/Coating
Cellulosic
Weight
50 lb
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
48 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
48 ksi
For Material Grade
API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
Tensile Strength (Minimum Required)
60 ksi

Description

Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6011, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.