Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 5/32" Dia., AWS E7024, 50 lb.

  • Mfr # 20YD66

  • Zoro # G8658002


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024
Series
E7024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD66
Zoro #
G8658002
UPC #
190735765593
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024
Series
E7024
Container Type
Cardboard
Tensile Strength
70,000 psi
Tensile Strength (As Welded)
70 ksi
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
22 %
Weight
50 lb
For Welding Position
Flat, Horizontal
Yield Strength (As Welded)
58 ksi
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
22%
Finish/Coating
Iron Powder
Yield Strength (Minimum Required)
58 ksi

Description

Stick Electrode, AWS Classification E7024, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7024, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Container Type Cardboard

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.