Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 5/32" Dia., AWS HC450, 5 lb.

  • Mfr # 31GH34

  • Zoro # G8735903


product price: $71.39
/ea
Sold in multiples of 8 for $571.12

Key Features

Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC450
Series
HardCover 450
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH34
Zoro #
G8735903
UPC #
190735809051
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Hardfacing Stick Electrode
Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC450
Series
HardCover 450
Container Type
Cardboard Carton
Tensile Strength
Not Rated
For Material Type
Carbon Steel, Cast Iron, Manganese Steel
For Welding Position
Flat, Horizontal
Alloy Type
Metal-to-Metal
Elongation
Not Rated
Process
Stick Welding (SMAW)
Yield Strength
Not Rated
Typical Application
Cams, Coiler Rolls, Continuous Caster Rolls, Extruder Rams, Idlers and Drive Sprockets, Mine Car and Crane Wheels. Brake Drums, Pinch Rolls, Power Shovel Tumblers, Shafts, Tractor Rollers, Trunnions
Alloy Composition
9.3% Chromium, 1.2% Silicon, 0.65% Carbon, 0.5% Manganese, 0.04% Sulfur, 0.03% Phosphorus, Balance Iron
Weight
5 lb
Rockwell Hardness
58 to 60 HRC (As Welded)
Brinell Hardness
555 to 653 BHN

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Metal-to-Metal, For Welding Position Flat, Horizontal, Overall Diameter 5/32 in, Overall Length 14 in, Series HardCover 450, Weight 5 lb, For Material Type Carbon Steel, Cast Iron, Manganese Steel, Welding Current Designation AC, DCEN, Container Type Cardboard Carton, Rockwell Hardness 58 to 60 HRC (As Welded)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.