Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 5/32" Dia., AWS HC480, 5 lb.

  • Mfr # 31GH43

  • Zoro # G8735991


product price: $115.99
/ea
Sold in multiples of 8 for $927.92
Free Shipping & Returns

Key Features

Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC480
Series
HardCover 480
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH43
Zoro #
G8735991
UPC #
190735809143
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Hardfacing Stick Electrode
Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC480
Series
HardCover 480
Container Type
Cardboard Carton
Tensile Strength
Not Rated
Alloy Type
Build-Up
Alloy Composition
16% Manganese, 3.75% Chromium, 3.65% Nickel, 0.6% Carbon, 0.08% Silicon, 0.015% Phosphorus, 0.01% Sulfur, Balance Iron
For Material Type
Carbon Steel, Manganese Steel
Typical Application
Bucket Lips, Bucket Teeth, Crushers, Hammers, Railroad Crossings, Railroad Frogs, Railroad Switches, Sheep Foot Tampers, Wear Plates
Rockwell Hardness
41 to 54 HRC (As Welded)
Process
Stick Welding (SMAW)
Elongation
Not Rated
Brinell Hardness
555 to 653 BHN
Yield Strength
Not Rated
Weight
5 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 5/32 in, Overall Length 14 in, Series HardCover 480, Weight 5 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEN, Container Type Cardboard Carton, Rockwell Hardness 41 to 54 HRC (As Welded)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.