Shop WESTWARD

WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H

  • Mfr # 32H864

  • Zoro # G5092473


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
7
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Handle, Auto return
Width
15-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32H864
Zoro #
G5092473
UPC #
190735811498
Country of Origin
Taiwan, Province of China

Dimensions

Width
15-1/2 in
Depth
18 in
Height
34 in
Overall Height
33 13/16 in
Overall Width
15 1/2 in
Overall Depth
18 1/16 in
Width Range
Less than 30 in Wide
Overall Dimensions
15 1/2 in W x 18 in D x 33 7/8 in H

Details

Item
Side Cabinet
Number of Drawers
7
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Handle, Auto return
Number of Handles
0
Gauge
20 to 22
Tool Box Duty Rating
Standard Duty
Drawer Color
Red
Tool Storage Type Included
Side Tool Chest
Load Rating
500 lb
Storage Capacity
4,414 cu in
Finish
Powder Coated
Locking System
Padlock
Drawer Slides
Ball Bearing
Configuration
1-5/8 in W Center Bank: (5) 15-5/8 in D x 2-15/16H, (2) 15-5/8 in D x 6-1/8H
For Use With
32H852, 32H855, 32H888, 32H891
Handle Design
No Handle
Series
Heavy Duty
Drawer Capacity
80 lb
Duty Rating
Light Duty
Body Finish
Powder Coated
Total Load Capacity
500 lb
Total Storage Capacity
4,414 cu in
Drawer Finish
Powder Coated
Drawer Gauge
22 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Drawer Material
Steel
Number of Keys Included
2
Style
Side Cabinet
Body Color
Red
Smallest Maximum Drawer Load Capacity
100 lb
Body Gauge
20 ga
Drawer Liner Material
EVA
Compatible with Manufacturer Model No.
AT182071G-01
Body Material
Steel
Largest Maximum Drawer Load Capacity
100 lb
Drawer Pull Type
Recessed
Finish/Color
Powder Coated Red
Drawer Slide Features
Fully Extending
Body Finish/Color
Powder Coated Red

Description

Side Cabinet, Side Cabinet, Duty Rating Light Duty, Number of Drawers 7, Overall Depth 18 1/16 in, Overall Height 33 13/16 in, Overall Width 15 1/2 in, Drawer Slide Type Ball Bearing, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Compatible With Grainger Part Number 32H852, 32H855, 32H891, Compatible with Manufacturer Model No. AT182071G-01, Drawer Liner Material EVA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.