Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 3/8 in Crimper 10 to 1/0 AWG

  • Mfr # 13H894

  • Zoro # G3889112


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Capacity
10AWG, 7AWG, 5AWG, 3AWG/2AWG, 1/0AWG
Overall Length
15 3/8 in
Handle Type
Rubber Grips
Insulated
No
Application
Copper And Aluminum Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H894
Zoro #
G3889112
UPC #
190735741856
Country of Origin
China

Dimensions

Overall Length
15 3/8 in
Tool Length
15 3/8 in

Details

Item
Crimper
Capacity
10AWG, 7AWG, 5AWG, 3AWG/2AWG, 1/0AWG
Handle Type
Rubber Grips
Insulated
No
Application
Copper And Aluminum Cable
Features
Revolving Die
Replacement Die Code
None
For Use With
Non-Insulated Connectors
Strips
No
Adjustable
Manual
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Insulated / Uninsulated
Uninsulated
Type
Hexagon
Includes Wire Cutter
No
Non-Sparking
No
Crimper Style
Hexagon Crimper
Maximum Crimping Capacity - Copper Lug
1/0 AWG
Crimping Capacity
1/0 AWG, 10 AWG, 2 AWG, 3 AWG, 5 AWG, 7 AWG
Compatible Terminal Type
Uninsulated
Maximum Crimping Force
Not Rated
Grip Material
Rubber
Minimum Crimping Capacity - Copper Lug
10 AWG
Adjustability
Manual
Maximum Crimping Capacity
1/0 AWG
Grip Style
Deluxe Cushion
Compatible Connector Type
Compression Lugs, Compression Splices
Includes Wire Stripper
No
Minimum Crimping Capacity
10 AWG
Crimping Capacity - Copper Lug
1/0 AWG, 10 AWG, 2 AWG, 3 AWG, 5 AWG, 7 AWG
Includes Crimping Die
No
Tether Ready
No
Replacement Die Part Number
None

Description

When you need to make a solid connection, the Westward 15 3/8 in Crimper is the tool for the job. The revolving die of this crimper allows you to make a secure connection without having to reposition it. With adjustable manual capabilities, this wire stripper and crimper can accommodate 10AWG, 7AWG, 5AWG, 3AWG/2AWG and 1/0 AWG. It has rubber grips on its handle for better control when making your connections. When it comes to making quality connections with electrical wires and cables, the Westward Crimper is your best option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.