151.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRJ2
Zoro # G3996641
product price: $19.69
/eaKey Features
Overall Length
151 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
12.5 mm
Shank Dia.
31/64 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PRJ2
Zoro #
G3996641
UPC #
190735886373
Country of Origin
China
Dimensions
Overall Length
151 mm
Drill Bit Size
12.5 mm
Shank Dia.
31/64 in
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
101 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.4921
Application
Drilling Steel, Cast Iron, Steel
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Split Point
Flute Type
Spiral
Shop By
Closeouts
Description
Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.