15/32" HSS Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # 38MX14
Zoro # G1926368
product price: $18.39
/eaKey Features
Overall Length
5 15/16 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38MX14
Zoro #
G1926368
UPC #
190735820247
Country of Origin
China
Dimensions
Overall Length
5 15/16 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 1/16 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
230-8472
Decimal Equivalent
0.4688
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Flute Type
Spiral
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.