Shop WESTWARD
See all product information
Create Account
16-1/8 in Steel Garden Level Head Rake, 16 Tines, 61 in L Fiberglass Handle
- Mfr # 822H59
- Zoro # G714738937
product price:Â
$
29.99
/ea
Key Features
Overall Length
66-1/8 in
Handle Type
Straight
Handle Length
61 in
Head Material
Steel
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822H59
- Zoro #
- G714738937
- UPC #
- -
- Country of Origin
- China
- Handle Type
- Straight
- Head Material
- Steel
- Handle Material
- Fiberglass
- Tine Material
- Steel
- Number of Tines
- 16
- Item
- Garden Level Head Rake
- Features
- Cushioned Grip
- Application
- Agriculture; Garden
- Tine Pattern
- Straight
- Product Type
- Level Head Rake
Dimensions
- Overall Length
- 66-1/8 in
- Overall Width of Tines
- 16-1/8 in
- Handle Length
- 61 in
- Ferrule Length
- 6 7/8 in
- Width of Tines
- 1/4 in
- Length of Tines
- 2-53/64 in
- Wire Rope Length
- 66 1/8 in
- Length
- 66 1/8 in
- Fits Chest Size
- Cushioned Grip
Description
Level Head Rake, 16 Steel Tines, Product Type Level Head Rake, Blade Width Not Applicable, Head Style Not Applicable, Tine Material Steel, Number of Tines 16, Overall Width of Tines 16 1/8 in, Length of Tines 2 53/64 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 61 in, Head Material Steel, Overall Length 66 1/8 in, Features Cushioned Grip, Ferrule Length 6 7/8 in, Width of Tines 1/4 in, Tine Pattern Straight, Application Agriculture; Garden
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.