Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft Tape Measure, 3/4 in Blade

  • Mfr # 24Z091

  • Zoro # G4799986


product price: $8.95
/ea

Key Features

Blade Length
16 ft
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z091
Zoro #
G4799986
UPC #
190735786789
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
3/4 in
Case Height
3 1/2 in
Standout Length
4 ft
Blade Length - Metric
5 m
Case Depth
1 1/4 in
Blade Length - SAE
16 ft
Case Length
3 7/8 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Standout
4 ft
Lock Type
Toggle
Features
16 in and 19.2 in Stud Center Markings
Graduations
1 mm Bottom, 1/16 in Thereafter Top, 1/32 in First 12 in
Case Type
Closed
Tape Measure Product Grouping
Tape Measure
Stud Markings
Yes
Blade Color
Yellow
Rewind Type
Automatic
Belt Clip
Belt Clip Included
Graduation Type
in/ft/mm/cm
Blade Coating
Clear
Blade Type
Single-Sided
Accuracy
+/- 0.039 in
System of Measurement
Metric/SAE
Specialized Scales
Stud Markings
Hook Construction
3-Rivet
Numeric Marks
Centimeters, Feet, Inches, Millimeters
Graduation Color
Black, Red
Numeric Format
Fractional
Blade Return Type
Automatic
Orientation
Horizontal
Graduation Units
Centimeters, Feet, Inches, Millimeters
Zero Point Location
Hook End

Description

If you are looking for a tape measure that is durable and accurate, this Westward 16 ft Tape Measure is the perfect choice. Featuring stud markings on both the top and bottom of the blade, this tape measure makes it easy to take measurements from floor to ceiling. It has graduations of 1/16" thereafter on the top side and 1/32" first 12", followed by 1mm on the bottom side. The ABS case comes with a rubber grip for extra comfort and durability. The steel blade measures 16 ft in length and 3/4 in. in width. The Westward Tape Measure is a high quality tool that will make your work easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.