Zoro Homepage

160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 5PLV6

  • Zoro # G3162485


product price: $30.29
/ea

Key Features

Overall Length
160 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
35/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PLV6
Zoro #
G3162485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160 mm
Drill Bit Size
14 mm
Shank Dia.
35/64 in
Drill Bit Dimension Type
Metric
Flute Length
108 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/16 in
Depth:Dia. Ratio
5xD
Shank Length
52 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Decimal Equivalent
0.5512
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
Westward
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.