Zoro Homepage

169.00mm TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PTA8

  • Zoro # G3996072


product price: $37.15
/ea

Key Features

Overall Length
169 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15 mm
Shank Dia.
37/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTA8
Zoro #
G3996072
UPC #
190735887738
Country of Origin
China

Dimensions

Overall Length
169 mm
Drill Bit Size
15 mm
Shank Dia.
37/64 in
Drill Bit Dimension Type
Metric
Flute Length
114 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
114 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Drilling Deep Holes
Flute Type
Parabolic
Decimal Equivalent
0.5906
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Metric
Drill Bit Point Type
Split Point
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.