Zoro Homepage

170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches

  • Mfr # 40JD53

  • Zoro # G3113909


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Socket, Wrench, Ratchet Handle, Extension Bar, Screwdriver, Plier, Bit, Hex Key
Number of Pieces
170
Primary Application
General Maintenance
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JD53
Zoro #
G3113909
UPC #
190735825716
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Master Tool Set
Includes
Socket, Wrench, Ratchet Handle, Extension Bar, Screwdriver, Plier, Bit, Hex Key
Number of Pieces
170
Primary Application
General Maintenance
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Standards
ANSI
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Screwdrivers Included
Slotted: 1/4 in x 4 in, 3/16 in x 3 in, Phillips: #2 x4 in, #1 x 3 in
1/2 In. Drive Sockets/Accs. Included
1/2 in Drive 12-Point Socket: 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1/2 in Drive 12-Point Socket: 15mm, 17mm, 18mm, 19mm, 21mm
Number of Screwdrivers
4
Tool Kit Product Grouping
Tool Kits
Number of Striking Tools
0
Pliers Included
Diagonal-Cutting Pliers, Long-Nose Pliers
3/8 In. Drive Sockets/Accs. Included
3/8 in Drive 12-Point Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 3/8 in Drive 12-Point Socket: 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 3/8 in Drive 6-Point Socket Deep 12mm, 13mm, 14mm, 16mm, 17mm, 3/8 in Drive 6-Point Socket Deep 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Number of Miscellaneous Tools
0
Number of Consumable Parts
0
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Number of Sockets/Accs.
76
1/4 In. Drive Sockets/Accs. Included
1/4 in Drive 6-Point Socket: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 1/4 in Drive 6-Point Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Number of Pliers
2
Tool Storage Type Included
Case
Number of Wrenches
13
Miscellaneous Tools Included
None
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Cutting Tools
0
Non-Sparking
No
Tool Storage Type
Tool Case
HVAC Tools Included
None
Number of Screwdrivers, Keys, and Bits
69
Striking and Struck Tools Included
None
Electrical and Telecom Tools Included
None
Sockets, Drive Tools, and Accessories Included
(3) Drive Tools, (5) Accessories, (69) Sockets
Plumbing Tools Included
None
Insulated
Uninsulated
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Striking and Struck Tools
0
Number of Putty Knives and Scrapers
0
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
77
Foam Inserts Included
No
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver, (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (24) Hex Keys, (40) Screwdriver Bits

Description

Master Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 170, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (24) Hex Keys, (40) Screwdriver Bits, Sockets, Drive Tools, and Accessories Included (3) Drive Tools, (5) Accessories, (69) Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.