Zoro Homepage

178.00mm TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PTC0

  • Zoro # G4200822


product price: $35.69
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
16 mm
Shank Dia.
5/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTC0
Zoro #
G4200822
UPC #
190735887752
Country of Origin
China

Dimensions

Overall Length
178 mm
Drill Bit Size
16 mm
Shank Dia.
5/8 in
Drill Bit Dimension Type
Metric
Flute Length
120 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
120 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Drilling Deep Holes
Decimal Equivalent
0.6299
Flute Type
Parabolic
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Metric
Drill Bit Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.6299, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.