WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H

  • Mfr # 10J171

  • Zoro # G4783204


product price:  $63.89
/ea

Key Features

Material
Steel
Color
Red
Overall Depth
8 in
Height
8-1/4 in
Includes
Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10J171
Zoro #
G4783204
UPC #
190735724385
Country of Origin
China

Dimensions

Width
17 in
Overall Depth
8 in
Height
8-1/4 in
Inside Depth
7 13/16 in
Depth
8 in
Inside Height
7 13/16 in
Overall Width
17 in
Nominal Outside Width
17 in
Nominal Outside Height
8 in
Nominal Outside Depth
8 in
Inside Width
16 19/32 in
Overall Height
8 1/4 in
Recommended Padlock Size
#7 (4T083)

Details

Item
Cantilever Tool Box
Material
Steel
Color
Red
Includes
Tool Box
Features
Cantilever Lid, Trays 16-3/4 in L. x 4 in W. x 2-3/8 in H.
Handle Type
Folding Top Handle
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Pieces
1
Weight Capacity
22 lb
Locking System
Padlock
Primary Tool Box Material
Steel
Number of Trays
0
Number of Handles
1
Handle Design
Folding Top
Number of Drawers
0
Finish
Powder Coated
Number of Compartments
1
Series
WESTWARD
Body Gauge
20 ga
Number of Boxes
1
Includes Casters
Casters Not Included
Configuration
Individual Tool Box
Total Storage Capacity
900 cu in
Includes Keys
Keys Not Included
Number of Keys Included
0
Body Finish
Powder Coated
Includes Drawers
Drawers Not Included
Total Load Capacity
33 lb
Stackable
Not Stackable
Drawer Slide Type
None

Description

The WESTWARD - 10J171 is a Cantilever Tool Box, a portable storage unit designed to organize and transport tools. This tool box features a unique design where the lid opens up and sections of the box extend outwards, revealing multiple layers or tiers for tool placement. It's made from steel, which impacts its durability, weight, and resistance to elements like rust or weather conditions. The toolbox has a folding top handle that determines how it's carried and accessed.
Key Features:
• Material: Steel construction ensures durability.
• Handle Type: Folding Top Handle allows for easy carrying.
• Locking System: Padlockable system provides security against unauthorized access.
• Storage Capacity: With 900 cubic inches of space available inside the toolbox can accommodate numerous tools.
• Number of Compartments: One compartment helps in organizing your tools effectively.
• Configuration: Individual Tool Box layout offers an efficient arrangement of compartments for storing different types of tools separately.
• Dimensions (LxWxH): Trays measure 16-3/4 in L x 4 in W x 2-3/8 in H providing ample space for various tool sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.