Shop BOSCH
See all product information
Create Account
Modular Storage
- Mfr # Backpack
- Zoro # G023933450
product price:Â
$
135.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Overall Depth
391 mm
Bag Style
Tool Backpack
Overall Height
500 mm
Reinforced Bottom
Reinforced Bottom Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Backpack
- Zoro #
- G023933450
- UPC #
- 0000346825930
- Country of Origin
- Slovenia
- Item
- Modular Storage
- Features
- Bag Style
- Tool Backpack
- Reinforced Bottom
- Reinforced Bottom Included
- Total Load Capacity
- 20 kg
- Color
- Black
- Number of Outside Pockets
- 4
- Compatible Modular System
- L-Boxx
- Includes Hard Pocket
- Hard Pocket Included
- Number of Inside Pockets
- 32
- Material
- Polyester
- Part of a Modular System
- Modular System Part
- Series
- L-Boxx
- Primary Application
- General Purpose
- Includes Laptop Pocket
- Laptop Pocket Included
- Closure Type
- Zipper
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Overall Depth
- 391 mm
- Overall Height
- 500 mm
- Overall Width
- 210 mm
- Fits Chest Size
Description
Modular Storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.