Zoro Homepage

18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 4YR93

  • Zoro # G3430646


product price: $41.79
/ea

Key Features

Jaw Capacity
2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR93
Zoro #
G3430646
UPC #
190735860526
Country of Origin
China

Dimensions

Overall Length
18 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Standards
Federal Specification GGG-W-651E
Weight
5.46 lb
Insulated
No
Adjustable
Manual
Corrosion Resistant
Yes
Jaw Texture
Serrated
Non-Magnetic
Yes
Finish
Natural
Adjustment Type
Quick Adjust
Tether Style
Tether Capable
Handle Color
Red
Ratcheting
No

Description

Straight Pipe Wrench, Cast Iron, Natural, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.