Zoro Homepage

18" PVC Cutter, 2-1/2" Cap

  • Mfr # 10D468

  • Zoro # G4104694


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Cutting Action
Ratcheting Shear
Primary Application
CPVC, PEX, PVC, Polybutylene, Polyethylene
Features
High Leverage, Ratcheting, Shear Cut
Cutting Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D468
Zoro #
G4104694
UPC #
190735719244
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Tool Length
17 in
Overall Length (In.)
18
Tool Width
40 mm
Tool Height
130 mm

Details

Item
Tubing Cutter
Cutting Action
Ratcheting Shear
Primary Application
CPVC, PEX, PVC, Polybutylene, Polyethylene
Features
High Leverage, Ratcheting, Shear Cut
Cutting Capacity
2 in
Cuts
PE, PEX, PP, PVC, PVDF
Handle Material
PP, PE, PEX, PB and PVDF
Product Type
Tubing Cutter
Includes Reaming Tool
No
Maximum Cutting Capacity
2 3/8 in
Body Material
Aluminum Alloy
Tether Ready
No
Material Application
PEX, Polyethylene, Polypropylene, PVC, PVDF
Minimum Cutting Capacity
1/16 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application PEX, Polyethylene, Polypropylene, PVC, PVDF, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/16 in, Maximum Cutting Capacity 2 3/8 in, Tool Length 17 in, Tool Height 130 mm, Tool Width 40 mm, Body Material Aluminum Alloy, Includes Reaming Tool No, Tether Ready No, Features High Leverage, Ratcheting, Shear Cut, Handle Material PP, PE, PEX, PB and PVDF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.