Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H
Mfr # 44ZJ85
Zoro # G2096151
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Keeps Tools Organized, Resists Scratches and Corrosion
- Includes Individual Case
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZJ85
- Zoro # G2096151
- UPC # 190735833100
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 4 in |
Height | 6 in |
Inside Depth | 5 11/16 in |
Inside Width | 18 1/2 in |
Overall Height | 6 in |
Nominal Outside Width | 19 in |
Overall Depth | 4 in |
Inside Height | 7 3/16 in |
Overall Width | 19 in |
Nominal Outside Height | 4 in |
Nominal Outside Depth | 6 in |
Handle Length | 15 cm |
Handle Width | 5 1/2 cm |
Description
Tool Box, Material Steel, Overall Depth 4 in, Overall Height 6 in, Overall Width 19 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Casters No, Includes Keys No, Number of Boxes 1, Number of Drawers 0, Number of Handles 1, Number of Keys Included 0, Number of Trays 1, Stackable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- WESTWARD WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H (44ZJ87)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box, 22" L x 19" W x 25" H, Weatherproof, 9” All-Terrain Wheels, 250lb Capacity (48-22-8426)
- Westward Tool Boxes