Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 5MR99
Zoro # G3040773
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 11/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
- Brand Westward
- MFR # 5MR99
- Zoro # G3040773
- UPC # 190735862292
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 11/16 in |
Overall Length | 1 1/2 in |
Size | 11/16 in |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
Description
Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- SUNEX SKT 3/4 DR.1- 1/2 STD (S4-48) IMP (SU448)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Deep Depth, Black Oxide (4LXW9)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025584)
- Westward Sockets & Ratchets