2-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX4
Zoro # G3825272
product price: $0.83
/eaKey Features
Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#30
Size - Decimal
#30 - 0.1285
Overall Length
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NRX4
Zoro #
G3825272
UPC #
190735883631
Country of Origin
China
Dimensions
Size-Diameter
#30
Size - Decimal
#30 - 0.1285
Overall Length
2 3/4 in
Size
#30
Overall Length Trade Name
Jobber Length
Dimension Type
Wire
Size- Decimal
#30 (0.1285)
Details
Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1285
Material
High Speed Steel
Finish
Bright (Uncoated)
Shop By
Closeouts
Description
Jobber Drill Blank, Wire, High Speed Steel, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.