Shop WESTWARD
See all product information
Create Account
2-Cutter Hammer Drill Bit 1" x 36"L, Spline
Mfr # 22UW95
Zoro # G7533102
product price:Â
$
82.89
/ea
Key Features
Drill Bit Size
1 in
Drilling Length
30 in
Impact Rated
No
Shank Shape
Spline
Shank Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22UW95
- Zoro #
- G7533102
- UPC #
- 190735775141
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Drill Bit Size
- 1 in
- Drilling Length
- 30 in
- Shank Size
- 3/4 in
- Bit Dia.
- 1"
Details
- Item
- Hammer Drill Bit
- Impact Rated
- No
- Shank Shape
- Spline
- Number of pieces
- 1
- Number of Cutter Heads
- 2
- For Use With
- Spline Rotary Hammer Drill
- Number of Pieces
- 1
- For Tool Type
- Rotary Hammer
Description
Hammer Drill Bit, 1 in