Zoro Homepage

2-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus

  • Mfr # 22UV78

  • Zoro # G7482562


product price: $22.49
/ea

Key Features

Shank Type - Machining
Straight
Drill Bit Size
5/8 in
Flute Length
10 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UV78
Zoro #
G7482562
UPC #
190735774052
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
5/8 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
0.625

Description

Rotary Hammer Drill, Straight, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.