Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Point Utility Blade, 11/16" W, PK10

  • Mfr # 2ZRN6

  • Zoro # G3218363


product price: $4.19
/pk 10, $0.42/ea

Key Features

Material
Carbon Steel
Length
2 in
Width
11/16 in
Number of Blades Included
10
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZRN6
Zoro #
G3218363
UPC #
190735804551
Country of Origin
China

Dimensions

Length
2 in
Width
11/16 in
Thickness
0.028 in
Blade Width
11/16 in
Blade Thickness
0.03125 in
Blade Length
2 in

Details

Item
Safety Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Fits Utility Knives Stock No.
4GA85, 5LC46
Number of Blade Points
2
Blade Point Type
Round
Mount Type
(1) Hole
Blade Dispenser Included
Yes
Number of Cutting Edges
1
For Cutting Cardboard
Yes
For Cutting Paper
Yes
For Cutting Cork
No
Weight
40 g
For Cutting Plastic
No
Blade Tip
Standard
For Cutting Leather
No
For Cutting Fabric
No
Blade Edge Type
Straight
For Cutting Rubber
No
Includes Blade Dispenser
No
Material Application
Paper

Description

Safety Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.028 in, Blade Tip Standard, Blade Width 11/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.