Zoro Homepage

20 Blade Tune Up Gauge

  • Mfr # 1EKP6

  • Zoro # G3092415


product price: $6.69
/ea

Key Features

Length
4 1/2 in
Characteristics
Twenty Durable Tapered Blades For Measuring And Setting Clearances
Application
Used With Standard Ignition Systems
Material
Carbon Steel
Capacity
0.002 to 0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKP6
Zoro #
G3092415
UPC #
190735748916
Country of Origin
China

Dimensions

Length
4 1/2 in
Blade Length
4 1/2 in

Details

Item
Feeler Gauges
Characteristics
Twenty Durable Tapered Blades For Measuring And Setting Clearances
Application
Used With Standard Ignition Systems
Material
Carbon Steel
Capacity
0.002 to 0.035 in
Shop By
Closeouts
Blade Material
Steel
Set Inches Measured - Minimum
0.002 in
Set Inches Measured - Maximum
0.035 in

Description

Feeler Gauges, Blade Length 4 1/2 in, Blade Material Steel, Application Used With Standard Ignition Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.