20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28

  • Mfr # 30AC72

  • Zoro # G7564523


product price: $69.89
/pk 28, $2.50/ea

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
20 in
Dia. (In.)
1/8 x 1/2
Brazing Range (F)
1345 to 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30AC72
Zoro #
G7564523
UPC #
190735804926
Country of Origin
United States

Dimensions

Length (In.)
20 in
Dia. (In.)
1/8 x 1/2
Overall Diameter
1/8 in
Compatible Chuck Size
1,350 Degrees F
Overall Length
20 in
Container Size
1 lb

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1345 to 1500
Container
Tube
Material
Filler Metal
Application
Brazing
Contents
Sticks
Item
Brazing Alloy
Type
0% Silver
Silver Content
0 %
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Container Type
Tube
Alloy Form
Rod
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Liquidus
1,460 Degrees F
Finish/Coating
Bare
Alloy Composition
7% to 7.5% Phosphorus, 0.15% Other, 0% Silver, Balance Copper
Alloy Type
Phos Copper
Capacity Shingles
1,550 Degrees F
AWS Classification
BCuP-2
Series
BCuP-2
Solidus
1,310 Degrees F
Elongation
Not Rated
Minimum Brazing Temperature
1,350 Degrees F
Maximum Brazing Temperature
1,550 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 0 Percent, AWS Classification BCuP-2, Overall Diameter 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,310 Degrees F, Liquidus 1,460 Degrees F, Capacity Shingles 1,550 Degrees F, Compatible Chuck Size 1,350 Degrees F, Series BCuP-2, Container Size 1 lb, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.