Zoro Homepage

WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H

  • Mfr # 44ZJ90

  • Zoro # G2096109


product price: $49.99
/ea

Key Features

Material
Plastic, Steel
Color
Black
Width
20 in
Overall Depth
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44ZJ90
Zoro #
G2096109
UPC #
190735833155
Country of Origin
China

Dimensions

Width
20 in
Overall Depth
8 in
Height
8 in
Overall Width
19 in
Nominal Outside Depth
7 in
Inside Height
7 3/16 in
Nominal Outside Height
8 in
Inside Width
19 19/32 in
Inside Depth
7 11/16 in
Overall Height
8 5/8 in
Nominal Outside Width
20 in
Depth
8 in
Handle Width
2 3/16 in
Handle Length
5 7/8 in

Details

Item
Tool Box
Material
Plastic, Steel
Color
Black
Includes
Inner Tray
Features
Keeps Tools Organized, Resists Scratches and Corrosion
Handle Type
Fixed Handle
Finish
Powder Coated
Handle Design
Folding Top
Number of Pieces
1
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Trays
1
Weight Capacity
55 lb
Number of Drawers
0
Primary Tool Box Material
Steel
Locking System
Padlock
Number of Handles
1
Number of Compartments
1
External Material
Steel
Series
WESTWARD
Total Storage Capacity
1,200 cu in
Total Load Capacity
33 lb
Stackable
Not Stackable
Body Gauge
20 ga
Configuration
Individual Case
Includes Casters
Casters Not Included
Number of Keys Included
0
Includes Keys
Keys Not Included
Includes Drawers
Drawers Not Included
Number of Boxes
1
Body Finish
Powder Coated
Drawer Slide Type
None

Description

If you are looking for a durable tool box that is resistant to scratches and corrosion, this Westward Portable Tool Box is the one for you. The black tool box has a fixed handle which allows you to carry it around with ease. Its 980 cu in. storage capacity means there is ample space in this tool box for all your tools. It has an overall height, width and depth of 7 7/8 in., 20 in. and 8 in. respectively. This Westward Portable Tool Box will help keep your tools organised when on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.