Zoro Homepage

21 in. Magnetic Pickup Stick, 50 lbs. Pull

  • Mfr # 1VTY4

  • Zoro # G1427264


product price: $23.19
/ea

Key Features

Handle Material
Rubber
Extended Length
37 in
Assembly
Required
Pull Capacity
50 lb
Product Type
Magnetic Retrieval Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTY4
Zoro #
G1427264
UPC #
190735757758
Country of Origin
China

Dimensions

Extended Length
37 in
Head Diameter
3 1/4 in
Head Length
5/16 in
Compressed Length
37 in
Handle Length
4 1/4 in
Compatible Thickness - Maximum
8 mm

Details

Item
Magnetic Retrieval Tool
Handle Material
Rubber
Assembly
Required
Pull Capacity
50 lb
Product Type
Magnetic Retrieval Tool
Magnet Type
Permanent
Shaft Material
Metal
Head Type
Magnet
Shaft Type
Fixed
Flexibility
Rigid
Handle Style
Soft Grip
Magnetic Pull Capacity - Maximum
50 lb

Description

The Westward 1VTY4 Magnetic Pickup Stick is a tool you can rely on. This magnetic pickup stick has a pull capacity of 50 pounds and an extended length of 27 inches. It also features a ribbed aluminum shaft construction with plastic grip handle type, as well as application for retrieving iron, steel and all ferrous materials. Assembly required. The Westward 1VTY4 Magnetic Pickup Stick is the tool you need to complete your job right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.