Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in Dieless Crimper

  • Mfr # 38YG96

  • Zoro # G0380558


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Capacity
Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum Terminals: 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8
Overall Length
23 in
Handle Type
Dipped
Insulated
No
Features
Screw Type Adjusting Knob to Match Scale Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38YG96
Zoro #
G0380558
UPC #
190735821169
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 in
Tool Length
23 in
Maximum Compatible Wire Size
7 mm
Minimum Compatible Wire Size
5 mm

Details

Item
Dieless Crimper
Capacity
Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum Terminals: 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8
Handle Type
Dipped
Insulated
No
Features
Screw Type Adjusting Knob to Match Scale Marking
Primary Crimping Application
Electrical Wire and Cable
For Use With
Lugs and Splices
Standards
AWG
Strips
No
Replacement Die Code
KH 120
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
3000 lb
Cuts
No
Maximum Crimping Force
1.5 ton
Tether Ready
No
Minimum Crimping Capacity - Copper Lug
8 AWG
Grip Style
Standard Cushion
Replacement Die Part Number
KH 120
Non-Sparking
No
Crimping Capacity - Copper Lug
1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Adjustability
Manual
Crimping Capacity - Aluminum Lug
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Includes Crimping Die
No
Compatible Connector Type
Compression Lugs, Compression Splices
Maximum Crimping Capacity - Copper Lug
250 kcmil
Crimper Style
Dieless Crimper
Maximum Crimping Capacity - Aluminum Lug
4/0 AWG
Compatible Terminal Type
Uninsulated
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Includes Wire Stripper
No
Includes Wire Cutter
No

Description

The Westward 38YG96 23 in Dieless Crimper is the ideal tool for crimping electrical wire and cable. This dieless crimper has a screw type adjusting knob that matches the scale marking on the die head. It features a dipped handle, which allows you to easily grip it during use. The manual adjustable tool also has an overall length of 23 in., and is compatible with replacement dies KH 120. With a max crimping force of 3000 lb, this dieless crimper will make short work of your tasks. The Westward 38YG96 23 in Dieless Crimper makes it easy to perform electrical wire and cable crimping tasks quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.