Zoro Homepage

24-1/2" Cable Cutter, Shear Cut, 1" Cap

  • Mfr # 10D452

  • Zoro # G4079476


product price: $56.19
/ea

Key Features

Cutting Action
Shear
Primary Application
Electrical Cable
Features
Drop Forge Blades, Tow Handles Cutter Head Control
Cutting Capacity Communication Cable
1-3/4 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D452
Zoro #
G4079476
UPC #
190735719091
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 1/2 in
For Maximum Diameter Data Cable
1 3/4 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Drop Forge Blades, Tow Handles Cutter Head Control
Cutting Capacity Communication Cable
1-3/4 in
Handle Material
Steel
Jaw Material
Alloy Steel
Cutter Type
General Purpose Cable Cutter
Includes Cushioned Grip
No
Ratcheting Jaw
No
For Wire/Cable Type
Electrical/Data Cable
Application
For Cutting Copper, Aluminum, And Communication Cable

Description

This Westward 24-1/2" Cable Cutter is the perfect tool for cutting communication cables. The cable cutter has a shear cut action, which makes it easy to cut electrical cable of 1" in diameter. It also features drop forge blades and tow handles that allow you to control the cutter head for optimal performance. The tool's overall length is 24 1/2 in., while its cutting capacity is 1 3/4". With this Westward Cable Cutter, you will be able to finish your job quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.