Zoro Homepage

24 in L 3 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 4YR94

  • Zoro # G2849052


product price: $61.69
/ea

Key Features

Jaw Capacity
3 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-W-651E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR94
Zoro #
G2849052
UPC #
190735860533
Country of Origin
China

Dimensions

Overall Length
24 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
3 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-W-651E
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Jaw Material
Alloy Steel
Weight
8.59 lb
Finish
Natural
Non-Magnetic
Yes
Corrosion Resistant
Yes
Jaw Texture
Serrated
Adjustment Type
Quick Adjust
Insulated
No
Ratcheting
No
Handle Color
Red
Tether Style
Tether Capable
Adjustable
Manual

Description

This Westward 24 in. L 3 in. Cap. Cast Iron Straight Pipe Wrench is a must-have for anyone who needs to tighten and loosen pipes and fittings. The cast iron handle is sturdy, making it easy to hold on to while you work. It has a floating hook jaw with non stick adjustment nut that provides the best grip possible around pipes and fittings. You can replace the hook and heel jaws as needed with this pipe wrench, which is constructed of alloy steel for strength and durability. The Westward 3" Straight Pipe Wrench is an essential tool that every homeowner should have at their disposal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.