Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26-11/16"W Rolling Cabinet 5 Drawers, Red, 18"D x 33-5/16"H

  • Zoro #: G5092744
  • Mfr #: 32H894
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Red,  18"D x 33-5/16"H 32H894
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Red,  18"D x 33-5/16"H 32H894
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Red,  18"D x 33-5/16"H 32H894
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Red,  18"D x 33-5/16"H 32H894
$572.00
  • Promotion Restriction: Not eligible for promotion
  • Tool Storage Type Included: Rolling Cabinet
  • Handles: Tubular Side
See full product details
This item ships free.

Westward #32H894 Specifications

  • Zoro #: G5092744
  • Mfr #: 32H894
Promotion Restriction: Not eligible for promotion Tool Storage Type Included: Rolling Cabinet
Handles: Tubular Side Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel
Load Rating: 1320 lb Drawer Color: Red
Work Surface Material: EVA Features: Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Gauge: Drawers: 18, Body: 20 Drawer Slides: Ball Bearing
Storage Capacity: 7,303 cu in Height: 33 5/16 in
Depth: 18 in Finish: Powder Coated
Includes: (2) Keys, Drawer Liners Tool Box Duty Rating: Heavy Duty
Configuration: Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H Caster Wheel Material: Polypropylene
Material: Steel Item: Rolling Cabinet
Drawer Capacity: 100 lb Number of Drawers: 5
For Use With: Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, 32H877, 32H876, 32H875, 32H874, 32H872, Intermediate Chests: 32H850, 32H849, 32H848, 32H847, 32H846, 32H845 Width: 26 11/16 in
Color: Red Caster Size: 5 in x 2 in
Number of Shelves: 0 Series: Heavy Duty
Locking System: Internal Keyed Cylindrical Lock Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

A tool chest or side cabinet can help you avoid the frustrating experience of losing your tools. Here is some additional information about Westward Rolling Cabinet. Width: 26-11/16", Color: Red, Material: Steel.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H894