WESTWARD Rolling Cabinet Kit, 27 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H

  • Mfr # 361LN8
  • Zoro # G101050291
product price: 
$
3,280.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
27
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
57-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361LN8
Zoro #
G101050291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
57-1/2 in
Depth
19 in
Height
82 in
Overall Width
57 1/2 in
Caster Size
5 in x 2 in
Width Range
40 in to 49 in Wide
Overall Depth
19 in
Overall Height
82 3/4 in
Overall Dimensions
57 1/2 in W x 19 in D x 82 3/4 in H
Individual Component Dimensions
Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Fits Chest Size
Thermoplastic Rubber Casters, Aluminum Drawer Pulls

Details

Item
Rolling Cabinet Kit
Number of Drawers
27
Color
Black
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Body Color
Black
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Capacity
100 lb Shallow, 200 lb Deep
Series
WESTWARD
Finish
Powder Coated
Body Finish
Powder Coated
Handles
Tubular Side
Load Rating
1540 lb
For Use With
32H840, 32H865, 49EV15
Number of Shelves
0
Configuration
Center Bank: 38 in W x 18-1/2 in D, (4) 2-15/16 in H, (1) 6-1/8 in H, (1) 9-1/4 in H
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Storage Capacity
15,426 cu in
Duty Rating
Heavy Duty
Drawer Color
Black
Caster Type
Rigid, Swivel
Finish/Color
Powder Coated Black
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Thermoplastic Rubber
Locking System
Keyed
Body Gauge
20 ga
Work Surface Material
EVA
Drawer Slides
Ball Bearing
Gauge
Drawers: 18 ga, Body: 20 ga
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Body Finish/Color
Powder Coated Black
Drawer Slide Function
Ball Bearing
Number of Keys Included
2
Caster Brake Type
Locking
Includes Drawer Liners
Drawer Liners Included

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.