Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 ft Tape Measure, 1 in Blade

  • Mfr # 1MKT1

  • Zoro # G1571202


product price: $13.69
/ea

Key Features

Blade Length
26 ft
Measurement Type
SAE/Metric
Graduation Marks
1/16 in (Thereafter), 1/32 in (First 6 in), 1mm Bottom
Case Material
Chromed ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT1
Zoro #
G1571202
UPC #
190735754221
Country of Origin
Multiple

Dimensions

Blade Length
26 ft
Blade Width
1 in
Blade Length - Metric
8 m
Standout Length
7 ft
Blade Length - SAE
26 ft
Case Length
1 5/8 in
Case Depth
3 1/8 in
Case Height
2 3/4 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in (Thereafter), 1/32 in (First 6 in), 1mm Bottom
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Stud Markings
Yes
Belt Clip
Belt Clip Included
Standout
6 ft
Graduation Type
in/ft/mm
Rewind Type
Automatic
Lock Type
Slide
Blade Coating
Clear
Case Type
Closed
Features
16 in and 19.2 in Stud Center Markings
Graduations
1/16 in
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measure
Numeric Format
Fractional
Blade Return Type
Automatic
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Standards
ASME Class II
Orientation
Horizontal
Graduation Color
Black, Red
Hook Construction
3-Rivet
Blade Type
Single-Sided
System of Measurement
Metric/SAE
Numeric Marks
Centimeters, Feet, Inches, Millimeters
Graduation Units
Centimeters, Feet, Inches, Millimeters

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material Chromed ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/16 in (Thereafter), 1/32 in (First 6 in), 1mm Bottom, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Silver, Case Length 1 5/8 in, Lock Type Slide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.