Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H

  • Mfr # 13X032

  • Zoro # G4856871


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3-1/2 Tons
Lifting Height Max.
21-5/8"
Lifting Height Min.
4"
Handle Length
49 7/32 in
Caster Wheel Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X032
Zoro #
G4856871
UPC #
190735742808
Country of Origin
China

Dimensions

Lifting Height Max.
21-5/8"
Lifting Height Min.
4"
Handle Length
49 7/32 in
Caster Wheel Dia.
2 1/4 in
Base Length
29 3/8 in
Chassis Length
740 in
Retracted Length
4 in
Base Width
14 7/8 in
Length
30-7/8" (Chassis), 49-7/8" (Handle)
Minimum Lift Height
3 3/4 in
Maximum Lift Height
21 3/4 in
Chassis Width
362 in
Wheel Diameter
82 mm
Saddle Length
30 7/8 in

Details

Lifting Capacity
3-1/2 Tons
Item
Hydraulic Service Jack
Material
Steel
Standards
ASME PASE
Application
Heavy-Duty
Operation Type
Manual
Power Raise
17 5/8 in
Includes
Handle upper portion
Type
Hydraulic Service Jack
Features
After Lifting, Loads Must be Immediately Supported by Appropriate Mechanical Means Such as Vehicle Stands., One Pump to Lift Contact Point Which Allows a No-Lift Load Lift Possible in Seconds
For Use With
Automotive, Low Clearance Bus, Farm, Industrial and Construction Vehicles
Base
29-3/8"L x 14-7/8"W
Jack Type
Floor Jack
Body Material
Steel
Load Capacity
3.5 ton
Lifting Actuator
Manual Handle
For Lifting
Construction Vehicle, Low Clearance Bus
Power Source
Mechanical
Construction
Welded Heavy Gauge Steel

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 3 3/4 in, Maximum Lift Height 21 3/4 in, Power Source Mechanical, For Lifting Construction Vehicle, Farm Equipment, Low Clearance Bus, Chassis Length 740 in, Chassis Width 362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.