3-1/4" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VPA5
Zoro # G3490514
product price: $46.79
/eaKey Features
Overall Length
3 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VPA5
Zoro #
G3490514
UPC #
190735879085
Country of Origin
China
Dimensions
Overall Length
3 1/4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 3/4 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/4 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Drilling Holes into Harden Steel Material
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2500
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.