Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4" HSS Bright Jobber Length Drill Bit

  • Mfr # 6NRW3

  • Zoro # G3824274


product price: $0.92
/ea

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bit Dimension Type
Wire
Size-Diameter
#19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NRW3
Zoro #
G3824274
UPC #
190735883525
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Wire
Size-Diameter
#19
Drill Bit Size
#19
Size - Decimal
#19 - 0.1660
Overall Length
3 1/4 in
Size
#19
Shank Dia.
0.1660"
Flute Length
1-1/2"
Size- Decimal
#19 (0.1660)
Overall Length Trade Name
Jobber Length
Dimension Type
Wire

Details

Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Decimal Equivalent
0.1660
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Flute Type
Spiral
Finish
Bright (Uncoated)
Application
Sizing Of Holes, Diameter Guage
Point Type
Conventional Point
Coolant Through
No
Shop By
Closeouts
Point type
Conventional Point

Description

Jobber Drill Blank, Wire, High Speed Steel, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.