Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 3/4 lb Pulaski Axe, 36 in L Hickory Handle

  • Mfr # 20C889

  • Zoro # G4793406


product price: $37.19
/ea

Key Features

Handle Material
Wood
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Features
Combination Wood-Cutting Axe and Mattock Ideal For Landscaping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C889
Zoro #
G4793406
UPC #
190735761502
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
36 in
Overall Length
3 ft
Cutting Edge Length
4 1/4 in
Head Length
12.9 in
Blade Width
101 mm
Blade Length
4 in

Details

Handle Material
Wood
Head Material
Steel
Features
Combination Wood-Cutting Axe and Mattock Ideal For Landscaping Applications
Includes
Hook & Loop Straps; Reflective Tape; Carrying Strap
Handle
Hickory
Meets/Exceeds
ASME
Head Weight
3.8 lb
Cutting Edge
4 1/8 in
Item
Pulaski Axe
Includes Cushioned Grip
No
Head Color
Black
Heat Treated
Yes
Grip Material
None
Poll Style
Flat
Replaceable Handle
Yes
Blade Edge Type
Smooth
Blade Finish
Lacquered
Includes Hammer Face
No
Non-Sparking
No
Non-Magnetic
No
Blade Material
Steel
Handle Style
Straight
Handle Color
Tan
Anti-Vibration Handle
Yes
Includes Sheath
No
Axe Type
Pulaski Axes
Application
Wildland and Forest Fires, Landscaping
Head Type
Pulaski
Tool Type
Pulaski Axe
Visibility Type
Reflective

Description

This Westward 36" Hickory Handle Pulaski Axe is a must-have for landscaping and woodcutting. The combination axe and mattock is perfect for various applications, including landscaping. It has a 3 3/4 lb head weight and 4 1/8 in cutting edge. This woodcutting axe also has an overall length of 36 in., making it easy to control the swing of the tool. The hickory handle provides excellent grip while ensuring durability over time. With its sharp blade and sturdy hickory handle, this Westward Pulaski Axe will help you complete your next project with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.