Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-5/8" HSS Bright Jobber Length Drill Bit

  • Mfr # 6NRN0

  • Zoro # G3913707


product price: $1.25
/ea

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Drill Bit Dimension Type
Fractional Inch
Measurement System
Fractional Inch
Drill Bit Size
13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NRN0
Zoro #
G3913707
UPC #
190735882894
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
13/64"
Size-Diameter
13/64 in
Size - Decimal
13/64 in - 0.2031
Size
13/64"
Overall Length
3 5/8 in
Shank Dia.
0.2031"
Flute Length
2"
Size- Decimal
13/64" (0.2031)
Dimension Type
Fractional Inch

Details

Item
Jobber Drill Blank
Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.2031
Drill Bit Finish
Bright
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Flute Type
Spiral
Finish
Bright (Uncoated)
Application
Sizing Of Holes, Diameter Guage
Point Type
Conventional Point
Coolant Through
No
Shop By
Closeouts
Point type
Conventional Point

Description

Jobber Drill Blank, Fractional Inch, High Speed Steel, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.