Zoro Homepage

3 Piece Plier Set Dipped Handle

  • Mfr # 53JW89

  • Zoro # G2614223


product price: $50.19
/ea

Key Features

Number of Pieces
3
Includes
6 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier
Plier Material
Steel
Overall Length
6", 8", 8"
Handle Style
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW89
Zoro #
G2614223
UPC #
190735950449
Country of Origin
China

Dimensions

Overall Length
6", 8", 8"

Details

Item
Plier Set
Number of Pieces
3
Includes
6 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier
Plier Material
Steel
Handle Style
Dipped
Handle Color
Blue
Standards
ASME B017.500
Plier Product Group
Plier Sets
Insulated
No
Plier Types
Diagonal, Lineman's, Long Nose
ESD-Safe
No
Number of Pliers
3
Jaw Opening Type
Manual
Tether Ready
No
Additional Tool Functions
Conduit Gripper, Wire Crimper, Wire Cutter
Pliers Included
Diagonal Cutting Plier, Linesman's Plier, Long Nose Plier
Container Type
Pouch

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Lineman's, Long Nose, Pliers Included Diagonal Cutting Plier, Linesman's Plier, Long Nose Plier, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Conduit Gripper, Wire Crimper, Wire Cutter, Container Type Pouch, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.