Zoro Homepage

30 ft Tape Measure, 1 in Blade

  • Mfr # 1MKT2

  • Zoro # G1411934


product price: $17.59
/ea

Key Features

Blade Length
30 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT2
Zoro #
G1411934
UPC #
190735754238
Country of Origin
China

Dimensions

Blade Length
30 ft
Blade Width
1 in
Case Length
1 5/8 in
Blade Length - SAE
30 ft
Case Height
3 in
Case Depth
3 3/8 in
Standout Length
7 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Graduation Type
in/ft
Blade Coating
Clear
Case Type
Closed
Lock Type
Slide
Rewind Type
Automatic
Features
16 in and 19.2 in Stud Center Markings
Standout
7 ft
Belt Clip
Belt Clip Included
Tape Measure Product Grouping
Tape Measure
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Stud Markings
Yes
Blade Color
Yellow
Graduation Color
Black, Red
Hook Construction
3-Rivet
Blade Return Type
Automatic
Zero Point Location
Hook End
Numeric Format
Fractional
Graduation Units
Feet, Inches
System of Measurement
SAE
Orientation
Horizontal
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Standards
ASME Class II
Specialized Scales
Stud Markings

Description

This Westward 1MKT2 30 ft Tape Measure is a must-have for your tool box. It has a durable construction and comes with many features to make measuring easy. The tape measure has an overall length of 3 ft and an overall width of 1 in. It has graduated markings every 16 inches, followed by 1/32 inch markings up to the first 12 inches. For added convenience, it also has stud center markings at both ends. With its one inch blade, you can rely on this tape measure to provide accurate measurements when working with large objects or when using multiple tools at once. If you are looking for a high quality tape measure that will meet all your needs, then look no further than the Westward Tape Measure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.