Zoro Homepage

300 ft Engineer's Tape Measure, 1/2 in Blade

  • Mfr # 4YP87

  • Zoro # G2861887


product price: $52.79
/ea

Key Features

Blade Length
300 ft
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP87
Zoro #
G2861887
UPC #
190735860069
Country of Origin
China

Dimensions

Blade Length
300 ft
Blade Width
1/2 in
Blade Length - SAE
300 ft

Description

The Westward 4YP87 300 ft Engineer's Tape Measure is perfect for anyone who needs to measure long distances. It has a cushioned grip and the blade can withstand up to 440 pounds of pulling force. With graduations of 1/10 ft and 1/100 ft, this tape measure allows you to accurately measure small or large distances. The ergonomic cushion grip ensures comfort when using the tape measure for extended periods of time. The yellow case is made of durable fiberglass that will not break under stress, while the yellow blade is both strong and flexible. The 300 ft length gives you plenty of room to work with in any situation, while the 1/2 in. width means there are no limitations on what you can measure. This Westward Long Tape Measure offers high quality and durability that you will want in your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.