31-1/2" Cable Cutter, Shear Cut, 2-1/8" Cap
Mfr # 10D451
Zoro # G3946993
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Cutting Capacity Communication Cable 2-1/4"
Cutting Capacity Communication Cable
2-1/4 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D451
Zoro #
G3946993
UPC #
190735719084
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
31 1/2 in
For Maximum Diameter Data Cable
2 1/4 in
Details
Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Cutting Capacity Communication Cable 2-1/4"
Cutting Capacity Communication Cable
2-1/4 in
Shop By
Closeouts
Handle Material
Steel
Jaw Material
Alloy Steel
Cutter Type
General Purpose Cable Cutter
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
No
Includes Cushioned Grip
No
Application
For Cutting Copper, Aluminum, And Communication Cable
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Data Cable 2 1/4 in, Handle Material Steel, Includes Cushioned Grip No, Jaw Material Alloy Steel, Overall Length 31 1/2 in, Ratcheting Jaw No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.