Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle

  • Mfr # 2DBT1

  • Zoro # G2830825


product price: $20.69
/ea

Key Features

Head Weight (Oz.)
32.0
Handle
Hickory
Overall Length (In.)
15 3/4 in
Tether Capable
Tether Capable
Head Dia. (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT1
Zoro #
G2830825
UPC #
190735795095
Country of Origin
Multiple

Dimensions

Overall Length (In.)
15 3/4 in
Head Dia. (In.)
1 1/2 in
Face Diameter
38 mm
Overall Length
16 in

Details

Item
Ball Peen Hammer
Head Weight (Oz.)
32.0
Handle
Hickory
Head Weight (Lb.)
2
Tether Capable
Tether Capable
Meets/Exceeds
ANSI Standards
Head Material
Steel
Tether Style
Tether Capable
Head Weight
32 oz
Handle Material
Wood
Grip Style
Plain
Face Material
Medium-Carbon Steel
Hammer Type
Ball Peen Hammer
Non-Sparking
No
Dead Blow Hammer
No

Description

The Westward 2DBT1 32 oz. Ball Peen Hammer is the ideal tool for metalworking and other projects. The medium carbon steel head has a weight of 32 oz., while the hickory handle offers a comfortable grip. This ball pein hammer measures 15 3/4 in. in length, with a 1 1/2" head diameter. It also comes with a tether cap that allows you to secure it when not in use. With its long handle and heavy head, this ball pein hammer is an essential addition to your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.