Zoro Homepage

3/32" Cobalt 143 Deg. Jobber Length Drill Bit

  • Mfr # 38AV90

  • Zoro # G2663565


product price: $1.45
/ea

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
143 Degrees
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AV90
Zoro #
G2663565
UPC #
190735819975
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Flute Length
1 1/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
143 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
E0101805-G
Decimal Equivalent
0.0938
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.