Zoro Homepage

3/4" Drive Impact Socket Extension, SAE, 1 pcs

  • Mfr # 21WL71

  • Zoro # G5307827


product price: $34.89
/ea

Key Features

Finish
Phosphate
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL71
Zoro #
G5307827
UPC #
190735768464
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Drive Size
3/4"
Output Drive Size
3/4"
Input Drive Size
3/4 in

Details

Item
Impact Socket Extension
Finish
Phosphate
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
Standards
ASME B107.110
Number of Points
4
Output Drive Type
Male Square
Measurement Type
SAE
Material
Chrome Molybdenum Alloy Steel
Drive Type
Female Square
Locking
No
Output Drive Gender
Male
Socket Extension Type
Standard
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Square
Input Drive Gender
Female
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Product details about the WESTWARD - 21WL71 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 21WL71 Impact Socket Extension is a robust tool designed for use with square drive tools. With an input drive size of 3/4 inch and output drive size of the same measurement, this extension is suitable for tasks requiring SAE measurements. The overall length of the extension is 10 inches, providing ample reach for various applications. This single piece socket extension features a standard type design with four points, ensuring compatibility with a range of equipment.
Constructed from durable alloy steel, the WESTWARD - 21WL71 Impact Socket Extension offers resilience under pressure and longevity in usage. It has been impact rated to withstand high torque operations without compromising on performance or integrity. The black oxide finish not only enhances its aesthetic appeal but also provides an additional layer of protection against wear and tear.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in professional settings. Despite being non-insulated and non-sparking, it's built to perform effectively across different environments where such attributes are not critical requirements. Please note that this item does not feature locking capabilities; however, it maintains secure engagement due to its male square output drive type and female square input drive type configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.