Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Socket Wrench Set SAE 21 Pieces 7/8 in to 2 in , Chrome

  • Mfr # 4YP81

  • Zoro # G2691613


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
21
Includes
(1) 3/4" Drive Quick Release Ratchet: 20"; (3) Drive Extensions: 4", 8", 16"; Sliding T-Handle: 18": (1) Blow Molded Case
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YP81
Zoro #
G2691613
UPC #
190735860038
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Socket Size Range
7/8 in to 2 in
Overall Length
19 11/16 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 15/16 in, 2 in, 7/8 in
Standard Socket Size
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Standard Socket Style/Size
Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Head Thickness
1 3/16 in
Head Width
2 1/2 in
Standard Socket Sizes
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in

Details

Item
Socket Wrench Set
Number of Pieces
21
Includes
(1) 3/4" Drive Quick Release Ratchet: 20"; (3) Drive Extensions: 4", 8", 16"; Sliding T-Handle: 18": (1) Blow Molded Case
Finish
Chrome
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Ratchets Included
Quick-Release 20 in
Sockets Included
(16) Standard 12-Point
Tether Capable
Tether Capable
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
None
Measurement Type
SAE
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Drive Tools
Not Tether Capable
Piece Count Range
2 to 25
Number of Standard Sockets
16
Grip Style
Knurled
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
Wrenches Not Included
Locking
Locking Not Included
Minimum Arc Swing
15 Degrees
Head Shape
Pear
Includes Flex Sockets
Flex Sockets Not Included
Corrosion Resistant
Corrosion-Resistant
Reversing
Reversible
Tether Ready Sockets
Not Tether Capable
Includes Standard Sockets
Standard Sockets Included
Socket Shape
12-Point
Container Features
Dust Resistant
Number of Geared Teeth
24
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
15 Degrees
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 4YP81 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 4YP81 Socket Wrench Set is a comprehensive toolset designed for various industries including electrical, general approach, and transportation. The set includes a range of standard socket sizes from 7/8 in to 2 in, providing versatility for different tasks. Each socket has a 12-point shape which allows for better contact with the fastener and reduces the risk of slipping. The sockets are not insulated or impact rated but they are suitable for hand drive type.
Constructed from durable alloy steel, this socket wrench set is built to last. It features a chrome finish that offers corrosion resistance, ensuring longevity even under tough conditions. The knurled grip style provides an improved hold during use while the pear-shaped head design contributes to its overall functionality. With a minimum arc swing of just 15 degrees, these tools offer efficient operation in tight spaces.
This set comes complete with one quick-release ratchet measuring at 20 inches long along with three drive extensions (4", 8", and 16") and an18" sliding T-handle – all housed within a dust-resistant plastic case for easy storage and transport. Despite not being tether capable or including flex sockets or deep sockets, it does include drive tools making it adequate for various applications across multiple industries.
With its SAE measurement type and total piece count of twenty-one items included within each package, this product offers compatibility with many job requirements while maintaining quality performance standards expected by small businesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.