3/4 in Drive, 1-7/16" Size, 6 pt., SAE Socket, 6 Points
- Mfr # 21WN01
- Zoro # G5311756
product price:Â
$
16.35
/ea
Key Features
Drive Size
3/4 in
Size
1-7/16"
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21WN01
- Zoro #
- G5311756
- UPC #
- 190735769744
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-7/16"
- Overall Length
- 2 1/4 in
- Socket Depth
- Standard
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Phosphate
- Impact Rated
- Yes
- Output Type
- 6 pt.
- Material
- Chrome Molybdenum Alloy Steel
- Category Type
- Impact Socket
- Standards
- ASME B107.2
- Impact Rated Status
- Impact Rated
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
Impact Socket, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Drive Size 3/4 in, Impact Rated Yes, Standards ASME B107.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.