Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 2-1/16 in Size, 6 pt, SAE Socket, 6 Points

  • Mfr # 21WK82

  • Zoro # G5308974


product price: $32.79
/ea

Key Features

Drive Size
3/4 in
Size
2-1/16 in
Overall Length
2 3/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WK82
Zoro #
G5308974
UPC #
190735767580
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
2-1/16 in
Overall Length
2 3/4 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.2
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket

Description

Impact Socket, Chrome Molybdenum Alloy Steel, Phosphate, Standard, Drive Size 3/4 in, Impact Rated Yes, Standards ASME B107.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.